Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

304 2'' 150# THREADED TEE A351

SFP.3042TEE - UNSPSC 0
5267340002961 1
304 2'' 150# THREADED TEE A351 304 2'' 150# THREADED TEE A351
304 2'' 150# THREADED TEE A351
0 Review(s)

304 2'' 150# THREADED TEE A351 — SFP.3042TEE
  • 304 .5'' 150# THREADED TEE A351 — SFP.304.5TEE
  • 304 .75'' 150# THREADED TEE A351 — SFP.304.75TEE
  • 304 1.5'' 150# THREADED TEE A351 — SFP.3041.5TEE
  • 304 1'' 150# THREADED TEE A351 — SFP.3041TEE
  • 304 2'' 150# THREADED TEE A351 — SFP.3042TEE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 2 inch
Thread Type Female thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Form T || Shape T || T
Material 304 || AISI 304 - Stainless steel || Stainless steel AISI 304
Pipe Diameter 2 in
Surface PL || Plain || Plain
EAN 4068362226540

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.